DC Gearmotor, 8.8 rpm, 12V, Vented

DAYTON| Zoro #: G2369315| Mfr #: 2L007

$62.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2369315 Mfr #: 2L007
Shaft Orientation: ParallelShaft Dia. (Dimension U): 5/16"
Lubrication: Grease FilledApplication: For Industrial and Agricultural Valve Actuators
Bearings: Bronze Sleeve on Both Case and MotorMax. Ambient Temp.: 40 Degrees C
Motor Type: Permanent Magnet DCMax. Torque: 41.0 in.-lb.
Gear Case: Die Cast ZincLength Less Shaft: 3"
Insulation Class: BItem: DC Gearmotor
Overall Length: 4"Input HP: 1/175
Housing Material: Die Cast ZincFull Load Amps: 1.00
Dimension L: 3-3/50"Gear Ratio: 524:1
Enclosure: VentedVoltage: 12VDC
Gear Material: Delrin and SteelShaft Length (Dimension V): 1"
Rotation: ReversibleThermal Protection: None
Gear Type: SpurOverhung Load: 26 lb.
Mounting: All PositionNameplate RPM: 8.8
Reversible Shaft Output: NoCountry of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 8.8, Max. Torque 41.0 in.-lb., Overhung Load 26 lb., Input HP 1/175, Gear Ratio 524:1, Full Load Amps 1.00, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Industrial and Agricultural Valve Actuators

Product Reviews

Save 15%. Sign up for Z-mail.