DC Gearmotor, 90 rpm, 90V, TEFC

DAYTON| Zoro #: G0743145| Mfr #: 6Z417

$802.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 19:1Nameplate RPM: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743145 Mfr #: 6Z417
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 19:1
Nameplate RPM: 90Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing Material: Die Cast Aluminum
RPM Range: 76 to 100Shaft Dia. (Dimension U): 3/4"
Reversible Shaft Output: NoBrushes: Externally Replaceable
Length Less Shaft: 14"Enclosure: TEFC
Replacement Brushes: 6YHY9Shaft Orientation: Parallel
Motor Type: Permanent Magnet DCVoltage: 90VDC
Input HP: 1/2Max. Torque: 2.80 in.-lb.
Overhung Load: 325 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel
Full Load Amps: 5.00Item: Dc Gearmotor
Bearings: Heavy Duty Ball and Thrust Balls on Case, Ball on MotorLubrication: Permanent Heavy Fluid Gear Oil
Gear Case: Die Cast AluminumOverall Length: 15-1/2"
Gear Type: Helical and SpurSeals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 305.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 90, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 325 lb., Input HP 1/2, Gear Ratio 19:1, Full Load Amps 5.00, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY9

Reviews