DC Gearmotor, 90 rpm, 90V, TENV

DAYTON| Zoro #: G1295594| Mfr #: 2H575

$522.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 19:1Nameplate RPM: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295594 Mfr #: 2H575
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 19:1
Nameplate RPM: 90Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing Material: Die Cast Aluminum
RPM Range: 76 to 100Shaft Dia. (Dimension U): 5/8"
Reversible Shaft Output: NoBrushes: Externally Replaceable
Length Less Shaft: 12-1/8"Enclosure: TENV
Replacement Brushes: 6YHZ0Shaft Orientation: Parallel
Motor Type: Permanent Magnet DCVoltage: 90VDC
Input HP: 1/4Max. Torque: 160.0 in.-lb.
Overhung Load: 200 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel
Full Load Amps: 2.51Item: Dc Gearmotor
Bearings: Needle Throughout with Thrust Balls on Case, Ball on MotorLubrication: Permanent Heavy Fluid Gear Oil
Gear Case: Die Cast AluminumOverall Length: 13-5/8"
Gear Type: Helical and SpurSeals: Spring Loaded Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 160.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 90, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 200 lb., Input HP 1/4, Gear Ratio 19:1, Full Load Amps 2.51, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHZ0

Reviews