Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

DC Gearmotor, 90 rpm, 90V, TENV

DAYTON| Zoro #: G0416586| Mfr #: 3XA85

$617.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 20:1Nameplate RPM: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416586 Mfr #: 3XA85
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 20:1
Nameplate RPM: 90Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing Material: Die Cast Aluminum
Insulation Class: FRPM Range: 76 to 100
Shaft Dia. (Dimension U): 5/8"Reversible Shaft Output: Yes
Brushes: Externally ReplaceableEnclosure: TENV
Replacement Brushes: 6YHY6Shaft Orientation: Right Angle
Motor Type: Permanent Magnet DCVoltage: 90VDC
Input HP: 1/4Max. Torque: 100.0 in.-lb.
Overhung Load: 175 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel Worm, Bronze Alloy Output Gear
Full Load Amps: 2.33Item: Dc Gearmotor
Finish: Powder Coated Gloss BlackBearings: Oversized Ball
Lubrication: Permanent Heavy Fluid Gear OilGear Case: Die Cast Aluminum
Keyway Size: 3/16" Square x 1"Gear Type: Worm
Seals: Lip Type on Input and Output ShaftCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 100.0 in.-lb., Single Right Gearmotor Shaft Type, Nameplate RPM 90, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 175 lb., Input HP 1/4, Gear Ratio 20:1, Full Load Amps 2.33, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powder Coated Gloss Black Finish, Replacement Brushes 6YHY6

Reviews