DC Gearmotor, 93 rpm, 90V, TENV

DAYTON| Zoro #: G0781121| Mfr #: 1LPW5

$189.14 /ea

This item ships free. Details.Standard ground shipping.
Enclosure: TENVShaft Length (Dimension V): 3/4"Gear Material: Acetyl/Steel
Save 15%. Sign up for Z-mail.


Zoro #: G0781121 Mfr #: 1LPW5
Enclosure: TENVShaft Length (Dimension V): 3/4"
Gear Material: Acetyl/SteelLubrication: Grease filled
Shaft: Single OutputBearings: Porous Bronze Sleeve on Case, Ball on Motor
Shaft Dia. (Dimension U): 5/16"Voltage: 90VDC
Seals: O-ring Type on Output ShaftMotor Type: Permanent Magnet DC
Thermal Protection: NoneOverhung Load: 50 lb.
Length Less Shaft: 5-5/8"Replacement Brushes: 6YHY3
Rotation: ReversibleFull Load Amps: 0.35
Dimension A: 5.70"Gear Ratio: 32:1
Insulation Class: FGear Case: Die Cast Zinc
Housing Material: Die Cast ZincMounting: All Position
Input HP: 1/30Max. Torque: 13.0 in.-lb.
Max. Ambient Temp.: 40 Degrees CReversible Shaft Output: No
Brushes: Externally ReplaceableOverall Length: 6-3/8"
Standards: cRUusKeyway Size: Flat
RPM Range: 76 to 100Nameplate RPM: 93
Finish: UnpaintedItem: Dc Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States


DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 13.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 93, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 50 lb., Input HP 1/30, Gear Ratio 32:1, Full Load Amps 0.35, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Unpainted Finish, Replacement Brushes 6YHY3