Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 94 rpm, 90V, TENV

  • Zoro #: G0533102
  • Mfr #: 4Z381

$447.06

  • Full Load Amps: 1.41
  • Gearmotor Mounting Position: All Angle
  • Gearmotor Voltage: 90VDC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #4Z381 Specifications

  • Zoro #: G0533102
  • Mfr #: 4Z381
Full Load Amps: 1.41 Gearmotor Mounting Position: All Angle
Gearmotor Voltage: 90VDC Max. Torque: 77.0 in.-lb.
Brushes: Externally Replaceable Motor Type: Permanent Magnet DC
Shaft Dia. (Dimension U): 5/8" Shaft Length (Dimension V): 1-1/2"
Enclosure: TENV Max. Ambient Temp.: 40 Degrees C
Gearmotor Shaft Type: Single Shaft Orientation: Parallel
Bearings: Needle Roller and Thrust Balls on Case, Ball on Motor Gear Ratio: 19:1
Gearmotor Enclosure: Totally Enclosed Nonventilated Gear Case: Die Cast Aluminum
Gear Material: Hardened Steel Overhung Load: 150 lb.
Item: DC Gearmotor Rotation: Reversible
Thermal Protection: None Seals: On Input and Output Shaft
Length Less Shaft: 10-1/8" Gearmotor Type: DC Gearmotor
Input HP: 1/8 Replacement Brushes: 6YHY6
Gearmotor Shaft Orientation: Parallel RPM Range: 76 to 100
Standards: UL Recognized, C-UL Recognized Rear Shaft Encoder/Pulse Generator Mounting: No
Overall Length: 11-5/8" Voltage: 90VDC
Gearmotor Rotation: CW/CCW Housing Material: Die Cast Aluminum
Lubrication: Permanent Heavy Fluid Gear Oil Reversible Shaft Output: No
Mounting: All Position Nameplate RPM: 94
Tachometer Feedback: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 77.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 94, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 150 lb., Input HP 1/8, Gear Ratio 19:1, Full Load Amps 1.41, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY6

Reviews of Dayton #4Z381