PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

DC Gearmotor, 94 rpm, 90V, TENV

DAYTON| Zoro #: G1819623| Mfr #: 5CJC0

$619.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Roller on Case, Ball on MotorHousing Material: Die Cast AluminumInsulation Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819623 Mfr #: 5CJC0
Bearings: Roller on Case, Ball on MotorHousing Material: Die Cast Aluminum
Insulation Class: FReplacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)
Motor Type: Permanent Magnet DCNameplate RPM: 94
Shaft: Single OutputThermal Protection: None
Gear Ratio: 19:1Input HP: 1/8
Overall Length: 12"Enclosure: TENV
Voltage: 90VDCRotation: Reversible
Dimension X: 3-27/50"Standards: UL Recognized, CSA, CE
Overhung Load: 236 lb.Length Less Shaft: 10-1/2"
Full Load Amps: 1.60Mounting: All Position Except Shaft Up
No Load RPM: 103Reversible Shaft Output: No
Gear Case: Die Cast AluminumHeight (Dimension O): 3-1/2"
Keyway Size: 3/16" Square x 1"Dimension XL: 11.94"
Dimension XH: 10.44"Shaft Dia. (Dimension U): 5/8"
Gear Material: Hardened SteelShaft Length (Dimension V): 1-1/2"
Starting Torque: 733 in.-lb.Brushes: Externally Replaceable
Seals: Lip Type, Stainless Steel with SpringMax. Ambient Temp.: 40 Degrees C
Shaft Orientation: ParallelRPM Range: 76 to 100
Finish: White EpoxyApplication: For Washdown
Gear Type: Helical and SpurItem: Dc Gearmotor
Max. Torque: 77.0 in.-lb.Lubrication: Permanent Heavy Duty Gear Oil
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Single Output Shaft, Nameplate RPM 94, Max. Torque 77.0 in.-lb., Overhung Load 236 lb., Input HP 1/8, Gear Ratio 19:1, Full Load Amps 1.60, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type Permanent Magnet DC, White Epoxy Finish, For Washdown, Replacement Brushes Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)

Reviews