KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 9.6 rpm, 90V, TENV

DAYTON| Zoro #: G0567612| Mfr #: 6Z912

$345.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: 6YHY3
Gear Type: Helical and Spur
Voltage: 90VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567612 Mfr #: 6Z912
Replacement Brushes: 6YHY3Gear Type: Helical and Spur
Voltage: 90VDCInput HP: 1/40
Mounting: All PositionReversible Shaft Output: No
Gear Ratio: 186:1Seals: Spring Loaded Lip Type on Input and Output Shaft
Item: Dc GearmotorDimension X: 3.15"
Shaft Length (Dimension V): 1"Bearings: Needle on Case Output Shaft, Ball on Motor
Max. Torque: 100.0 in.-lb.Nameplate RPM: 9.6
Overall Length: 8-3/8"Dimension L: 4-7/25"
Shaft Orientation: ParallelDimension XL: 7.43"
Housing Material: Die Cast AluminumThermal Protection: None
Rotation: ReversibleMax. Ambient Temp.: 40 Degrees C
RPM Range: 0 to 15Length Less Shaft: 7-3/8"
Gear Case: Die Cast AluminumOverhung Load: 90 lb.
Gear Material: 1st Stage Steel Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurShaft Dia. (Dimension U): 1/2"
Full Load Amps: 0.36Lubrication: Permanent Heavy Fluid Gear Oil
Motor Type: Permanent Magnet DCBrushes: Externally Replaceable
Enclosure: TENVCountry of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 9.6, Max. Torque 100 in.-lb., Overhung Load 90 lb., Input HP 1/40, Gear Ratio 186:1, Full Load Amps 0.36, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3653343

Reviews