Shop Alternate Products
This Product is Discontinued
Dayton
DC Gearmotor, RPM 26, 12VDC (Discontinued)
Mfr # 5LAF5
Zoro # G1722576
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12 V DC
- Max. Torque 266.0 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle