DC Motor, PM, TEFC, 1 HP, 1800 rpm, 24VDC

DAYTON| Zoro #: G0611861| Mfr #: 6ML07

$660.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 24VDC
Features: Removable Base
RPM Group: 1701-1800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611861 Mfr #: 6ML07
Voltage Compatibility: 24VDCFeatures: Removable Base
RPM Group: 1701-1800Bearings: Ball
Shaft Dia.: 5/8"Frame: 56c
Shaft Length: 1-7/8"HP: 1
Motor Application: Variable SpeedMotor Design: Permanent Magnet DC
Rotation: CW/CCWFull Load Amps: 39.0
RPM Range: 1701-1800Motor Thermal Protection: None
Item: DC Permanent Magnet MotorVoltage: 24VDC
Motor Enclosure Design: Totally Enclosed Fan-CooledIns. Class: H
Max. Ambient Temp.: 40 Degrees COverall Length: 13-13/16"
Standards: UL Recognized (E57948), CSA CertifiedMotor Mounting Type: Face/Base
Nameplate RPM: 1800Country of Origin (subject to change): United States

Description

DC Permanent Magnet Motor, Permanent Magnet DC, 1 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled, 1800 Nameplate RPM, Voltage 24VDC, Full Load Amps 39.0, Frame 56C, Motor Mounting Type Face/Base, Motor Thermal Protection None, H Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 13-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Features Removable Base, UL Recognized (E57948), CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews