DC Motor, PM, TEFC, 3/4 HP, 1800 rpm, 24VDC

DAYTON| Zoro #: G2443253| Mfr #: 6ML05

$594.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Ambient Temp.: 40 Degrees CMotor Application: Variable SpeedIns. Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443253 Mfr #: 6ML05
Max. Ambient Temp.: 40 Degrees CMotor Application: Variable Speed
Ins. Class: FMotor Thermal Protection: None
HP: 3/4Frame: 56c
RPM Range: 1701-1800Voltage Compatibility: 24VDC
Shaft Length: 1-7/8"RPM Group: 1701-1800
Features: Removable BaseStandards: UL Recognized (E57948), CSA Certified
Motor Mounting Type: Face/BaseVoltage: 24VDC
Rotation: CW/CCWMotor Design: DC Permanent Magnet
Full Load Amps: 29.0Motor Enclosure Design: Totally Enclosed Fan-Cooled
Item: DC Permanent Magnet MotorShaft Dia.: 5/8"
Bearings: BallNameplate RPM: 1800
Overall Length: 12-13/16"Country of Origin (subject to change): United States

Description

DC Permanent Magnet Motor, DC Permanent Magnet, 3/4 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled, 1800 Nameplate RPM, Voltage 24VDC, Full Load Amps 29.0, Frame 56C, Motor Mounting Type Face/Base, Motor Thermal Protection None, F Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 12-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Features Removable Base, UL Recognized (E57948), CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews