KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Motor, PM, TENV, 1/2 HP, 1800 rpm, 24VDC

DAYTON| Zoro #: G1609036| Mfr #: 6ML03

$523.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rotation: CW/CCW
Item: DC Permanent Magnet Motor
Shaft Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609036 Mfr #: 6ML03
Rotation: CW/CCWItem: DC Permanent Magnet Motor
Shaft Length: 1-7/8"Motor Application: Variable Speed
Motor Thermal Protection: NoneRPM Group: 1701-1800
RPM Range: 1701-1800Overall Length: 11-3/4"
Standards: UL Recognized (E57948), CSA CertifiedMotor Mounting Type: Face/Base
Motor Design: Permanent Magnet DCMotor Enclosure Design: Totally Enclosed Nonventilated
Bearings: BallFrame: 56c
Voltage Compatibility: 24VDCFull Load Amps: 20.0
Features: Removable BaseHP: 1/2
Shaft Dia.: 5/8"Max. Ambient Temp.: 40 Degrees C
Ins. Class: FVoltage: 24VDC
Nameplate RPM: 1800Country of Origin (subject to change): United States

Description

DC Permanent Magnet Motor, Permanent Magnet DC, 1/2 HP, Motor Enclosure Design Totally Enclosed Nonventilated, 1800 Nameplate RPM, Voltage 24VDC, Full Load Amps 20.0, Frame 56C, Motor Mounting Type Face/Base, Motor Thermal Protection None, F Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 11-3/4 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Features Removable Base, UL Recognized (E57948), CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews