KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Motor, PM, TENV, 1/3 HP, 1800 rpm, 12VDC

DAYTON| Zoro #: G1480832| Mfr #: 6MK99

$555.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 12VDC
Motor Mounting Type: Face/Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480832 Mfr #: 6MK99
Ins. Class: FVoltage: 12VDC
Motor Mounting Type: Face/BaseFrame: 56c
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: Variable SpeedHP: 1/3
RPM Range: 1701-1800Item: DC Permanent Magnet Motor
Features: Removable BaseVoltage Compatibility: 12VDC
Nameplate RPM: 1800Full Load Amps: 27.0
Overall Length: 10-3/4"Motor Enclosure Design: Totally Enclosed Nonventilated
Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Motor Design: Permanent Magnet DC
Standards: UL Recognized (E57948), CSA CertifiedCountry of Origin (subject to change): United States

Description

DC Permanent Magnet Motor, Permanent Magnet DC, 1/3 HP, Motor Enclosure Design Totally Enclosed Nonventilated, 1800 Nameplate RPM, Voltage 12VDC, Full Load Amps 27.0, Frame 56C, Motor Mounting Type Face/Base, Motor Thermal Protection None, F Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 10-3/4 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Features Removable Base, UL Recognized (E57948), CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews