- Home
- /
- Power Transmission
- /
- Motors
- /
- DC Motors
- /
- DC Permanent Magnet Motors
- /
- DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC
Dayton
DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC
- Zoro #: G2844633
- Mfr #: 3XE19
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $130.87
Dayton #3XE19 Specifications
- Zoro #: G2844633
- Mfr #: 3XE19
- Item: DC Permanent Magnet Motor
- HP: 1/18, 1/44
- Voltage: 12/24V DC
- Nameplate RPM: 1,800/4,300
- Shaft Dia.: 1/4 in
- Frame: Non-Standard
- Full Load Amps: 2.4 A
- RPM Range: 1,701-1,800
- Motor Thermal Protection: None
- Ins. Class: B
- RPM Group: 1701-1800
- Face Mounting O.C.: 1-3/4 x 1-3/4
- Brush Type: External
- Standards: UL Recognized (E61772)
- Overall Length: 5 15/16 in
- Motor Mounting Type: Face/Base
- Bearings: Ball
- Max. Ambient Temp.: 40 Degrees C
- Motor Design: Permanent Magnet DC
- Rotation: CW/CCW
- Base Mounting O.C.: 3-3/4 x 1-1/4 in
- Motor Enclosure Design: Totally Enclosed Nonventilated
- Shaft Length: 1 1/2 in
- Voltage Compatibility: 12V DC, 24V DC
- Motor Application: Washdown
- Full Load Torque: 0.8 in-lb
- Motor Bearings: Ball
- Motor Shaft Rotation: CW/CCW
- Country of Origin (subject to change): United States
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/18, 1/44 HP, Nameplate RPM 1,800/4,300, Voltage 12/24V DC, 2.4 A Full Load Amps, Non-Standard Frame, Full Load Torque 0.8 in-lb, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Base, Shaft Dia. 1/4 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Brush Type External, Overall Length 5 15/16 in
Reviews of Dayton #3XE19
Explore more
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC 3XE20
- DAYTON DC Motor, PM, TENV, 1/18 HP, 1800 rpm, 90VDC 4Z141
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC 2M168A
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC 4Z140
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC 23L378
- DAYTON DC Motor, PM, TEFC, 1/4 HP, 1750 rpm, 90VDC 2M167A
- PRESTOLITE MOTORS DC Motor, PM, TENV, 1/6 HP, 700 rpm, 12VDC MZD-4001
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC 2M170A
- LEESON DC Permanent Magnet Motor, 58.0A, 3/4 HP 108048.00
- BALDOR ELECTRIC Permanent Magnet Motor, 3/4 HP, 1750 rpm CDP3440
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC 4Z525A
- Dayton DC Motors