KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Speed Control, 90/180VDC, 2A, NEMA 1

DAYTON| Zoro #: G1584694| Mfr #: 4Z527

$95.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage Output: 0 to 90/180VDC
Includes: Run/Stop Switch, Built-in Transient and Surge Suppression
Speed Regulation: +/-1% of Motor Base Speed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584694 Mfr #: 4Z527
Voltage Output: 0 to 90/180VDCIncludes: Run/Stop Switch, Built-in Transient and Surge Suppression
Speed Regulation: +/-1% of Motor Base SpeedIR Compensation: Adjustable
Max. Amps: 2Accepts Tach Feedback: No
Speed Range: 25:1Standards: cULus Listed
DC Speed Control: SCRHP @ Higher Volts: 1/25 to 1/3
Item: DC Speed ControlCurrent/Torque Limit: None
Linear Acceleration: Fixed 0.5 sec.Operating Temp.: -10 Degrees to 45 Degrees C
Height: 5"Dynamic Braking: No
External Switches: CW/CCWFor Use With: 90/180VDC Motors
Depth: 1.88"HP @ Lower Volts: 1/50 to 1/6
Power On Light: NoEnclosure: NEMA 1
Shunt Wound Volts: 100/200VDCWidth: 4.25"
AC Input Voltage: 120/240VACCountry of Origin (subject to change): United States

Description

DC Speed Control, Enclosure NEMA 1, Max. Amps 2, Voltage Output 0 to 90/180VDC, Speed Range 25:1, External Switches CW/CCW, AC Input Voltage 120/240VAC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/6, HP @ Higher Volts 1/25 to 1/3, Linear Acceleration Fixed 0.5 sec., Current/Torque Limit None, Speed Regulation +/-1 Percent of Motor Base Speed, Shunt Wound Volts 100/200VDC, Accepts Tach Feedback No, Dynamic Braking No, Power On Light No, IR Compensation Adjustable, Height 5 In.

Reviews