D/D Blower w/ Motor, 208-230/460 V

DAYTON| Zoro #: G0447876| Mfr #: 7AT91

$542.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0447876 Mfr #: 7AT91
Dimension G (In.): 1/2Dimension K (In.): 12-3/4
Dimension E (In.): 5-5/8Dimension D (In.): 3-1/2
Dimension B (In.): 8Dimension X: -
Max. Inlet Temp. (Deg. F): 180Max. Ambient Temp. (F): 104
Rotation: CWHousing Material: Steel
Housing Finish: Gray Polyester EpoxyWheel Material: Aluminum
Dimension S (In.): 6-3/8Dimension J (In.): 5-3/4
Dimension P (In.): 7-1/2Dimension H (In.): 6-3/8
Dimension F (In.): 7Dimension C (In.): 3-1/2
Dimension R (In.): -Dimension A (In.): 12-1/8
Dimension M (In.): 6-3/4Dimension L (In.): 6-7/8
Item: High Pressure BlowerType: With Motor
Wheel Dia. (In.): 9CFM @ 1.000-In. SP: 437
CFM @ 2.000-In. SP: 391CFM @ 3.000-In. SP: 336
CFM @ 4.000-In. SP: 270CFM @ 5.000-In. SP: 173
CFM @ 6.000-In. SP: -CFM @ 7.000-In. SP: -
CFM @ 8.000-In. SP: -dBA @ 5 Feet: 77
Voltage: 200-230/460Phase: 3
Hz: 60Full Load Amps: 2.8-2.8/1.4
Motor HP: 3/4Motor RPM: 3450
Motor Enclosure: Open DripproofMotor Frame: 56
Height (In.): 17Width (In.): 13-5/8
Depth (In.): 12-3/4Inlet Dia. (In.): 5
Wheel Width (In.): 2-13/16Wheel Bore (In.): 5/8
Blower RPM: 3450Agency Compliance: AMCA AIR
Discharge Height (In.): 3-1/2Dimension O (In.): 5
CFM @ 1.500-In. SP: -CFM @ 0.750-In. SP: -
CFM @ 0.500-In. SP: -Dimension T (In.): -
CFM @ 0.250-In. SP: -CFM @ 0.000-In. SP: -
Bearing Type: Ball in MotorDimension N (In.): -
Assembled/Unassembled: UnassembledDimension V (In.): -
Discharge Width (In.): 3-1/2Shaft Dia. (In.): 5/8
Country of Origin (subject to change): Multiple

Product Description

High Pressure Blower, Radial Blade, Direct Drive With Motor, Wheel Dia 9 In, CFM @ 100-In SP 437, @ 200-In SP 391, CFM @ 300-In SP 336, @ 400-In SP 270, 77 dBA @ 5 Feet, Max Inlet Temp 180 Deg F, Voltage 200-230/460, 3 Phase, 60 Hz, Full Load Amps 2.8-2.8/1.4, Motor HP 3/4, Height 17 In, Width 13 5/8 In, Depth 12 3/4 In, Inlet Dia 5 In, Discharge Height 3 1/2 In, Discharge Width 3 1/2 In, Blower RPM 3450, Housing Material Steel, Housing Finish Gray Polyester Epoxy

Product Reviews

Save 15%. Sign up for Z-mail.