D/D Blower w/ Motor, 230 V

DAYTON| Zoro #: G0770883| Mfr #: 7AU02

$1,246.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770883 Mfr #: 7AU02
Dimension G (In.): 1Dimension K (In.): 18-7/8
Dimension E (In.): 8Dimension D (In.): 5-3/4
Dimension B (In.): 11-1/4Dimension X: 7-1/4
Max. Inlet Temp. (Deg. F): 180Max. Ambient Temp. (F): 104
Rotation: CWHousing Material: Steel
Housing Finish: Gray Polyester EpoxyWheel Material: Aluminum
Dimension H (In.): 10-1/2Dimension F (In.): 9-9/16
Dimension C (In.): 7-1/8Dimension R (In.): -
Dimension A (In.): 17-5/8Dimension M (In.): 11
Dimension L (In.): 11-3/8Dimension S (In.): 8-1/8
Dimension J (In.): 9-5/8Dimension P (In.): 11-1/2
Item: High Pressure BlowerType: With Motor
Wheel Dia. (In.): 13-1/2CFM @ 1.000-In. SP: 2005
CFM @ 2.000-In. SP: 1919CFM @ 3.000-In. SP: 1832
CFM @ 4.000-In. SP: 1741CFM @ 5.000-In. SP: 1647
CFM @ 6.000-In. SP: 1547CFM @ 7.000-In. SP: 1438
CFM @ 8.000-In. SP: 1319dBA @ 5 Feet: 92
Voltage: 230Phase: 1
Hz: 60Full Load Amps: 31.0
Motor HP: 7-1/2Motor RPM: 3460
Motor Enclosure: Open DripproofMotor Frame: 184T
Height (In.): 23-1/8Width (In.): 22-3/8
Depth (In.): 18-7/8Inlet Dia. (In.): 8
Wheel Width (In.): 4-3/8Wheel Bore (In.): 1-1/8
Blower RPM: 3460Agency Compliance: AMCA AIR
Dimension O (In.): 8CFM @ 1.500-In. SP: -
CFM @ 0.750-In. SP: -CFM @ 0.500-In. SP: -
Dimension T (In.): -CFM @ 0.250-In. SP: -
CFM @ 0.000-In. SP: -Dimension N (In.): -
Assembled/Unassembled: UnassembledDimension V (In.): -
Discharge Width (In.): 5-3/4Shaft Dia. (In.): 1-1/8
Discharge Height (In.): 7-1/8Country of Origin (subject to change): Multiple

Product Description

High Pressure Blower, Radial Blade, Direct Drive With Motor, Wheel Dia 13 1/2 In, CFM @ 100-In SP 2005, @ 200-In SP 1919, CFM @ 300-In SP 1832, @ 400-In SP 1741, 92 dBA @ 5 Feet, Max Inlet Temp 180 Deg F, Voltage 230, 1 Phase, 60 Hz, Full Load Amps 31.0, Motor HP 7 1/2, Height 23 1/8 In, Width 22 3/8 In, Depth 18 7/8 In, Inlet Dia 8 In, Discharge Height 7 1/8 In, Discharge Width 5 3/4 In, Blower RPM 3460, Housing Material Steel, Housing Finish Gray Polyester Epoxy

Product Reviews

Save 15%. Sign up for Z-mail.