KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

D/D Plug Fan, 18-1/4 In, 208-230/460 V

DAYTON| Zoro #: G0366651| Mfr #: 5ZPK2

$2193.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 3.000-In. SP: 2037
Agency Compliance: CSA Certified Motor
Application: Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366651 Mfr #: 5ZPK2
CFM @ 3.000-In. SP: 2037Agency Compliance: CSA Certified Motor
Application: Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air HandlersWheel Type: Backward Inclined
CFM @ 3.500-In. SP: 1611Dimension C: 11-3/8"
Dimension E: 23-13/16"CFM @ 2.500-In. SP: 2408
Height: 30-1/2"Width: 30-1/2"
Motor Enclosure: Totally Enclosed Fan-CooledVoltage: 208-230/460
Dimension B: 9-1/2"Motor Type: 3-Phase
Mounting Position: Horizontal or VerticalWheel Diameter: 18-1/4"
Motor HP: 3Max. BHP: 3.00
CFM @ 0.750-In. SP: 3181Dimension I: 9/16"
Dimension A: 30-1/2"Type: Direct Drive
Includes: Shaft SealItem: Plug Fan
Motor RPM: 1800Dimension G: 13-1/2"
Dimension D: 20-7/8"CFM @ 0.250-In. SP: 3320
Dimension H: 27"Dimension F: 9"
CFM @ 1.500-In. SP: 2913Phase: 3
Depth: 20-7/8"Wheel Material: Steel
Dimension J: 22"Max. Operating Temp.: 250 Deg F
Fan RPM: 1800CFM @ 0.000-In. SP: 3387
Drive Type: Direct DriveCFM @ 0.500-In. SP: 3253
CFM @ 2.000-In. SP: 2692CFM @ 1.000-In. SP: 3096
Hz: 60Country of Origin (subject to change): United States

Description

Plug Fan, Direct Drive, Wheel Diameter 18-1/4 In, Drive Type Direct Drive, CFM @ 0.000-In. SP 3387, CFM @ 0.250-In. SP 3320, CFM @ 0.500-In. SP 3253, Voltage 208-230/460, Hz 60, Phase 3, Includes Shaft Seal, Mounting Position Horizontal or Vertical, Application Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers

Reviews