DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Definit Prpose Cntactr, 208/240VAC, 20A, 2P

DAYTON| Zoro #: G2198795| Mfr #: 6GNV2

$39.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.97"
Action: Nonreversing
HP @ 1 Phase - 230V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198795 Mfr #: 6GNV2
Width: 1.97"Action: Nonreversing
HP @ 1 Phase - 230V: 2Full Load Amps-Inductive: 20
Hz: 50/60Full Load Amps-Resistive: 25
Number of Poles: 2Item: Definite Purpose Contactor
Depth: 3.19"HP @ 1 Phase - 120V: 1
Height: 2.32"Enclosure Type: Open
Coil Volts: 208/240VACStandards: GB14048.4, IEC60947-4-1, UL536
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 20 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, Height 2.32 In., Width 1.97 In., Depth 3.19 In., 25 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL536

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews