Definit Prpose Cntactr, 208/240VAC, 25A, 1P

DAYTON| Zoro #: G0462761| Mfr #: 6GNU1

$26.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.03"
Action: Nonreversing
HP @ 1 Phase - 230V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462761 Mfr #: 6GNU1
Width: 2.03"Action: Nonreversing
HP @ 1 Phase - 230V: 2Full Load Amps-Inductive: 25
Hz: 50/60Full Load Amps-Resistive: 30
Number of Poles: 1Item: Definite Purpose Contactor
Depth: 3.41"HP @ 1 Phase - 120V: 1
Height: 2.64"Enclosure Type: Open
Coil Volts: 208/240VACStandards: GB14048.4, IEC60947-4-1, UL531
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 1, 25 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, Height 2.64 In., Width 2.03 In., Depth 3.41 In., 30 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL531

Reviews