DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Definit Prpose Cntactr, 208/240VAC, 32A, 3P

DAYTON| Zoro #: G2328995| Mfr #: 6GNX9

$50.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.40"
Action: Nonreversing
HP @ 1 Phase - 230V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328995 Mfr #: 6GNX9
Width: 2.40"Action: Nonreversing
HP @ 1 Phase - 230V: 3Full Load Amps-Inductive: 32
Hz: 50/60HP @ 3 Phase - 230V: 7-1/2
Full Load Amps-Resistive: 40HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 3 Phase - 208V: 7-1/2Depth: 3.65"
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 480V: 10
Height: 3.07"Enclosure Type: Open
Coil Volts: 208/240VACStandards: GB14048.4, IEC60947-4-1, UL561
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 32 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 230V 7-1/2, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Height 3.07 In., Width 2.40 In., Depth 3.65 In., 40 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL561

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews