Definit Prpose Cntactr, 208/240VAC, 50A, 3P

DAYTON| Zoro #: G1508001| Mfr #: 6GNW7

$115.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.87"
Action: Nonreversing
HP @ 1 Phase - 230V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508001 Mfr #: 6GNW7
Width: 2.87"Action: Nonreversing
HP @ 1 Phase - 230V: 5Full Load Amps-Inductive: 50
Hz: 50/60HP @ 3 Phase - 230V: 15
Full Load Amps-Resistive: 63HP @ 3 Phase - 575V: 20
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 3 Phase - 208V: 15Depth: 4.06"
HP @ 1 Phase - 120V: 3HP @ 3 Phase - 480V: 20
Height: 3.27"Enclosure Type: Open
Coil Volts: 208/240VACStandards: GB14048.4, IEC60947-4-1, UL549
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 50 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 230V 15, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 20, Height 3.27 In., Width 2.87 In., Depth 4.06 In., 63 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL549

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews