KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Prpose Cntactr, 208/240VAC, 75A, 2P

DAYTON| Zoro #: G1002811| Mfr #: 6GNT8

$138.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.50"
Action: Nonreversing
HP @ 1 Phase - 230V: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002811 Mfr #: 6GNT8
Width: 3.50"Action: Nonreversing
HP @ 1 Phase - 230V: 15Full Load Amps-Inductive: 75
Hz: 50/60Full Load Amps-Resistive: 94
Number of Poles: 2Item: Definite Purpose Contactor
Depth: 5.00"HP @ 1 Phase - 120V: 5
Height: 4.47"Enclosure Type: Open
Coil Volts: 208/240VACStandards: GB14048.4, IEC60947-4-1, UL528
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 75 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 15, Height 4.47 In., Width 3.50 In., Depth 5.00 In., 94 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL528

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews