HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Definit Prpose Cntactr, 208/240VAC, 75A, 3P

DAYTON| Zoro #: G2429235| Mfr #: 6GNT0

$166.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.50"
Action: Nonreversing
HP @ 1 Phase - 230V: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429235 Mfr #: 6GNT0
Width: 3.50"Action: Nonreversing
HP @ 1 Phase - 230V: 15Full Load Amps-Inductive: 75
Hz: 50/60HP @ 3 Phase - 230V: 25
Full Load Amps-Resistive: 94HP @ 3 Phase - 575V: 40
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 3 Phase - 208V: 25Depth: 5.00"
HP @ 1 Phase - 120V: 5HP @ 3 Phase - 480V: 40
Height: 4.47"Enclosure Type: Open
Coil Volts: 208/240VACStandards: GB14048.4, IEC60947-4-1, UL525
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 75 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 230V 25, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 40, Height 4.47 In., Width 3.50 In., Depth 5.00 In., 94 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL525

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews