KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Prpose Cntctr, 120VAC, 20A, 2P, Open

DAYTON| Zoro #: G2442666| Mfr #: 6GNZ2

$28.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.17"
Action: Nonreversing
HP @ 1 Phase - 230V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442666 Mfr #: 6GNZ2
Width: 2.17"Action: Nonreversing
HP @ 1 Phase - 230V: 2Full Load Amps-Inductive: 20
Hz: 50/60Full Load Amps-Resistive: 30
Number of Poles: 2Item: Definite Purpose Contactor
Depth: 3.41"HP @ 1 Phase - 120V: 1
Height: 2.64"Enclosure Type: Open
Coil Volts: 120VACStandards: GB14048.4, IEC60947-4-1, UL574
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 20 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, Height 2.64 In., Width 2.17 In., Depth 3.41 In., 30 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL574

Reviews