KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Prpose Cntctr, 120VAC, 25A, 3P, Open

DAYTON| Zoro #: G2114786| Mfr #: 6GNY3

$50.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.40"
Action: Nonreversing
HP @ 1 Phase - 230V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114786 Mfr #: 6GNY3
Width: 2.40"Action: Nonreversing
HP @ 1 Phase - 230V: 2Full Load Amps-Inductive: 25
Hz: 50/60HP @ 3 Phase - 230V: 3
Full Load Amps-Resistive: 35HP @ 3 Phase - 575V: 5
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 3 Phase - 208V: 3Depth: 3.65"
HP @ 1 Phase - 120V: 1HP @ 3 Phase - 480V: 5
Height: 3.07"Enclosure Type: Open
Coil Volts: 120VACStandards: GB14048.4, IEC60947-4-1, UL565
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 25 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 230V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 3.07 In., Width 2.40 In., Depth 3.65 In., 35 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL565

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews