Dayton
120VAC Non-Reversing Definite Purpose Contactor 1P 30A
Mfr # 6GNP4
Zoro # G1996251
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive 40 A
- Reversing No
- HP @ 1 Phase - 230V 2
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Standards: UL 6GNP5
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A 6GNX7
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A 783XY0
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A 6GNY8
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 32A 783Y01
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A 783XZ5
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 63A 6GNR0
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 90A 6GNV6
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 3P 50A 6GNW8
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A C25GNF390T
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A C25CNB130T
- Dayton Contactors & Contacts