HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Definit Prpose Cntctr, 120VAC, 40A, 1P, Open

DAYTON| Zoro #: G1381371| Mfr #: 6GNZ6

$28.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.03"
Action: Nonreversing
HP @ 1 Phase - 230V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381371 Mfr #: 6GNZ6
Width: 2.03"Action: Nonreversing
HP @ 1 Phase - 230V: 3Full Load Amps-Inductive: 40
Hz: 50/60Full Load Amps-Resistive: 50
Number of Poles: 1Item: Definite Purpose Contactor
Depth: 3.41"HP @ 1 Phase - 120V: 2
Height: 2.64"Enclosure Type: Open
Coil Volts: 120VACStandards: GB14048.4, IEC60947-4-1, UL578
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 1, 40 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, Height 2.64 In., Width 2.03 In., Depth 3.41 In., 50 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL578

Reviews