Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
120VAC Non-Reversing Definite Purpose Contactor 3P 40A
  • Zoro #: G0250686
  • Mfr #: 6GNX4
$74.03
  • HP @ 3 Phase - 230V: 10
  • Full Load Amps-Inductive: 40
  • Depth: 3.65"
See full product details
This item ships free.

Dayton #6GNX4 Specifications

  • Zoro #: G0250686
  • Mfr #: 6GNX4
HP @ 3 Phase - 230V: 10 Full Load Amps-Inductive: 40
Depth: 3.65" Standards: UL
HP @ 3 Phase - 208V: 10 Enclosure Type: Open
Hz: 50/60 HP @ 3 Phase - 575V: 15
HP @ 3 Phase - 480V: 15 Action: Non-Reversing
HP @ 1 Phase - 120V: 3 Enclosure NEMA Rating: No Enclosure
Item: Definite Purpose Contactor Height: 3.07"
Width: 2.40" Number of Poles: 3
Reversing: No HP @ 1 Phase - 230V: 5
Full Load Amps-Resistive: 50 HP @ 3 Phase - 240V: 10
HP @ 1 Phase - 240V: 5 Coil Volts: 120VAC
Series: Standard Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Definite Purpose Contactor, Number of Poles 3, 50 Full Load Amps-Resistive, 40 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 15, Height 3.07 In., Width 2.40 In., Depth 3.65 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Standards GB14048.4, IEC60947-4-1, UL508

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #6GNX4