Definit Prpose Cntctr, 120VAC, 50A, 2P, Open

DAYTON| Zoro #: G1526007| Mfr #: 6GNX1

$114.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.87"
Action: Nonreversing
HP @ 1 Phase - 230V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526007 Mfr #: 6GNX1
Width: 2.87"Action: Nonreversing
HP @ 1 Phase - 230V: 5Full Load Amps-Inductive: 50
Hz: 50/60Full Load Amps-Resistive: 63
Number of Poles: 2Item: Definite Purpose Contactor
Depth: 4.06"HP @ 1 Phase - 120V: 3
Height: 3.27"Enclosure Type: Open
Coil Volts: 120VACStandards: GB14048.4, IEC60947-4-1, UL553
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 50 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, Height 3.27 In., Width 2.87 In., Depth 4.06 In., 63 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL553

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews