DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Definit Prpose Cntctr, 120VAC, 90A, 3P, Open

DAYTON| Zoro #: G0721962| Mfr #: 6GNT1

$209.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.50"
Action: Nonreversing
HP @ 1 Phase - 230V: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721962 Mfr #: 6GNT1
Width: 3.50"Action: Nonreversing
HP @ 1 Phase - 230V: 15Full Load Amps-Inductive: 90
Hz: 50/60HP @ 3 Phase - 230V: 30
Full Load Amps-Resistive: 120HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 3 Phase - 208V: 30Depth: 5.00"
HP @ 1 Phase - 120V: 7-1/2HP @ 3 Phase - 480V: 50
Height: 4.47"Enclosure Type: Open
Coil Volts: 120VACStandards: GB14048.4, IEC60947-4-1, UL526
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 120 Full Load Amps-Resistive, 90 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 50, Height 4.47 In., Width 3.50 In., Depth 5.00 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Standards GB14048.4, IEC60947-4-1, UL526

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews