SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dehumidifier, Comm/Ind, 126 Pints, 115V

DAYTON| Zoro #: G1280842| Mfr #: 5EAJ4

$896.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Agency Compliance: cETLHumidity Range: 30 to 90 RHCabinet Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280842 Mfr #: 5EAJ4
Agency Compliance: cETLHumidity Range: 30 to 90 RH
Cabinet Material: SteelRefrigerant Type: R-410 A
Depth: 17-15/16"Defrost Type: Hot Gas
Power Cord Length: 10 ft.Capacity/24 Hrs. @ 60% RH: 60 pt.
Includes: 2 Casters, 20 Ft Drain Hose, Collapsible HandleApplication: Removes Excess Moisture From The Air To Prevent Mildewing, Musty Odors, Sweating On Walls And Windows, And Damage To Exposed Surfaces
Width: 23-1/8"Hz: 60
Height: 37-7/16"NEMA Plug Configuration: 5-15p
Ambient Temp. Range: 41 to 90 Degrees FVoltage: 115V
Refrigerant Charge: 18.73 oz.Capacity/24 Hrs. @ 90% RH: 125 pt.
Bucket Capacity: 9 pt.Amps: 7
Color: Gray/BlackFan Speed: 1
Fan CFM: 382Filter: Yes
Item: Industrial Portable DehumidifierCountry of Origin (subject to change): China

Description

Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 60 pt., Bucket Capacity 9 pt., Voltage 115V, 60 Hz, 7 Amps, 382 Fan CFM, Humidity Range 30 to 90 RH, Ambient Temp. Range 41 to 90 Degrees F, Fan Speed 1, Height 37-7/16 In., Width 23-1/8 In., Depth 17-15/16 In., Cabinet Material Steel, Color Gray/Black, Defrost Type Hot Gas, Refrigerant Type R-410 A, Power Cord Length 10 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews