Dfinit Prpose Contactr, 24VAC, 20A, 1P, Open

DAYTON| Zoro #: G1516103| Mfr #: 6GNZ3

$22.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.03"
Action: Nonreversing
HP @ 1 Phase - 230V: 7-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516103 Mfr #: 6GNZ3
Width: 2.03"Action: Nonreversing
HP @ 1 Phase - 230V: 7-1/2Full Load Amps-Inductive: 20
Hz: 50/60Full Load Amps-Resistive: 25
Number of Poles: 1Item: Definite Purpose Contactor
Depth: 3.41"HP @ 1 Phase - 120V: 3/4
Height: 2.64"Enclosure Type: Open
Coil Volts: 24VACStandards: GB14048.4, IEC60947-4-1, UL575
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 1, 20 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 3/4, HP @ 1 Phase - 230V 7-1/2, Height 2.64 In., Width 2.03 In., Depth 3.41 In., 25 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL575

Reviews