Dayton
24VAC Non-Reversing Definite Purpose Contactor 2P 20A
Mfr # 6GNV3
Zoro # G1318703
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 20 A
- Full Load Amps-Resistive 25 A
- Reversing No
- HP @ 1 Phase - 120V 1 hp
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A 6GNR2
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A 783XZ5
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 32A 783XZ8
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A 6GNZ7
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 32A 6GNP8
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 25A 6GNZ0
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 63A 6GNR0
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 3P 90A 6GNV7
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 90A 6GNV6
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 2P 40A 8910DP42V04
- SQUARE D 600VAC Definite Purpose Contactor 3P 60A 8910DPAG63V02
- Dayton Definite Purpose Contactors