KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Contactr, 24VAC, 25A, 1P, Open

DAYTON| Zoro #: G1640274| Mfr #: 6GNP3

$19.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.03"
Action: Nonreversing
HP @ 1 Phase - 230V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640274 Mfr #: 6GNP3
Width: 2.03"Action: Nonreversing
HP @ 1 Phase - 230V: 2Full Load Amps-Inductive: 25
Hz: 50/60Full Load Amps-Resistive: 30
Number of Poles: 1Item: Definite Purpose Contactor
Depth: 3.41"HP @ 1 Phase - 120V: 1
Height: 2.64"Enclosure Type: Open
Coil Volts: 24VACStandards: GB14048.4, IEC60947-4-1, UL508
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 1, 30 Full Load Amps-Resistive, 25 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, Height 2.64 In., Width 2.03 In., Depth 3.41 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Standards GB14048.4, IEC60947-4-1, UL508

Reviews