BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Non-Reversing Definite Purpose Contactor 3P 25A

DAYTON| Zoro #: G0796853| Mfr #: 6GNY1

$50.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 5Action: Non-ReversingDepth: 3.65"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796853 Mfr #: 6GNY1
HP @ 3 Phase - 480V: 5Action: Non-Reversing
Depth: 3.65"HP @ 1 Phase - 230V: 2
Height: 3.07"HP @ 3 Phase - 230V: 3
HP @ 3 Phase - 208V: 3Width: 2.40"
HP @ 1 Phase - 120V: 1HP @ 3 Phase - 575V: 5
Item: Definite Purpose ContactorCoil Volts: 24VAC
Hz: 50/60Enclosure Type: Open
Full Load Amps-Resistive: 35Number of Poles: 3
Full Load Amps-Inductive: 25Standards: GB14048.4, IEC60947-4-1, UL563
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 35 Full Load Amps-Resistive, 25 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 3.07 In., Width 2.40 In., Depth 3.65 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Standards GB14048.4, IEC60947-4-1, UL508

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews