BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Non-Reversing Definite Purpose Contactor 2P 32A

DAYTON| Zoro #: G2173735| Mfr #: 6GNP9

$47.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Action: Non-ReversingDepth: 3.19"HP @ 1 Phase - 230V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173735 Mfr #: 6GNP9
Action: Non-ReversingDepth: 3.19"
HP @ 1 Phase - 230V: 3Item: Definite Purpose Contactor
Coil Volts: 24VACWidth: 1.97"
HP @ 1 Phase - 120V: 2Hz: 50/60
Height: 2.32"Enclosure Type: Open
Full Load Amps-Resistive: 40Number of Poles: 2
Full Load Amps-Inductive: 32Standards: GB14048.4, IEC60947-4-1, UL514
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 40 Full Load Amps-Resistive, 32 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Height 2.32 In., Width 1.97 In., Depth 3.19 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Standards GB14048.4, IEC60947-4-1, UL508

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews