DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dfinit Prpose Contactr, 24VAC, 40A, 2P, Open

DAYTON| Zoro #: G1075207| Mfr #: 6GNX5

$61.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.97"
Action: Nonreversing
HP @ 1 Phase - 230V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075207 Mfr #: 6GNX5
Width: 1.97"Action: Nonreversing
HP @ 1 Phase - 230V: 3Full Load Amps-Inductive: 40
Hz: 50/60Full Load Amps-Resistive: 50
Number of Poles: 2Item: Definite Purpose Contactor
Depth: 3.19"HP @ 1 Phase - 120V: 2
Height: 2.32"Enclosure Type: Open
Coil Volts: 24VACStandards: GB14048.4, IEC60947-4-1, UL557
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 40 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, Height 2.32 In., Width 1.97 In., Depth 3.19 In., 50 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL557

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews