Dfinit Prpose Contactr, 24VAC, 40A, 3P, Open

DAYTON| Zoro #: G1352391| Mfr #: 6GNX2

$66.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.40"
Action: Nonreversing
HP @ 1 Phase - 230V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352391 Mfr #: 6GNX2
Width: 2.40"Action: Nonreversing
HP @ 1 Phase - 230V: 5Full Load Amps-Inductive: 40
Hz: 50/60HP @ 3 Phase - 230V: 10
Full Load Amps-Resistive: 50HP @ 3 Phase - 575V: 15
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 3 Phase - 208V: 10Depth: 3.65"
HP @ 1 Phase - 120V: 3HP @ 3 Phase - 480V: 15
Height: 3.07"Enclosure Type: Open
Coil Volts: 24VACStandards: GB14048.4, IEC60947-4-1, UL554
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 40 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 15, Height 3.07 In., Width 2.40 In., Depth 3.65 In., 50 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL554

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews