KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Contactr, 24VAC, 50A, 3P, Open

DAYTON| Zoro #: G1610217| Mfr #: 6GNW6

$123.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.87"
Action: Nonreversing
HP @ 1 Phase - 230V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610217 Mfr #: 6GNW6
Width: 2.87"Action: Nonreversing
HP @ 1 Phase - 230V: 5Full Load Amps-Inductive: 50
Hz: 50/60HP @ 3 Phase - 230V: 15
Full Load Amps-Resistive: 63HP @ 3 Phase - 575V: 20
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 3 Phase - 208V: 15Depth: 4.06"
HP @ 1 Phase - 120V: 3HP @ 3 Phase - 480V: 20
Height: 3.27"Enclosure Type: Open
Coil Volts: 24VACStandards: GB14048.4, IEC60947-4-1, UL548
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 63 Full Load Amps-Resistive, 50 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 20, Height 3.27 In., Width 2.87 In., Depth 4.06 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Standards GB14048.4, IEC60947-4-1, UL548

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews