KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Contactr, 24VAC, 63A, 2P, Open

DAYTON| Zoro #: G2179913| Mfr #: 6GNR0

$129.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.87"
Action: Nonreversing
HP @ 1 Phase - 230V: 7-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179913 Mfr #: 6GNR0
Width: 2.87"Action: Nonreversing
HP @ 1 Phase - 230V: 7-1/2Full Load Amps-Inductive: 63
Hz: 50/60Full Load Amps-Resistive: 75
Number of Poles: 2Item: Definite Purpose Contactor
Depth: 4.06"HP @ 1 Phase - 120V: 5
Height: 3.27"Enclosure Type: Open
Coil Volts: 24VACStandards: GB14048.4, IEC60947-4-1, UL515
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 63 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 7-1/2, Height 3.27 In., Width 2.87 In., Depth 4.06 In., 75 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL515

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews