BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Non-Reversing Definite Purpose Contactor 3P 90A

DAYTON| Zoro #: G1829371| Mfr #: 6GNV7

$209.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 50Action: Non-ReversingDepth: 5.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829371 Mfr #: 6GNV7
HP @ 3 Phase - 480V: 50Action: Non-Reversing
Depth: 5.00"HP @ 1 Phase - 230V: 15
Height: 4.47"HP @ 3 Phase - 230V: 30
HP @ 3 Phase - 208V: 30Width: 3.50"
HP @ 1 Phase - 120V: 7-1/2HP @ 3 Phase - 575V: 50
Item: Definite Purpose ContactorCoil Volts: 24VAC
Hz: 50/60Enclosure Type: Open
Full Load Amps-Resistive: 120Number of Poles: 3
Full Load Amps-Inductive: 90Standards: GB14048.4, IEC60947-4-1, UL541
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 120 Full Load Amps-Resistive, 90 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 50, Height 4.47 In., Width 3.50 In., Depth 5.00 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Standards GB14048.4, IEC60947-4-1, UL508

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews