This item is Discontinued.

Dayton Digital Manifold Gauge Set, with 3 Hoses 4PDF6

Digital Manifold Gauge Set, with 3 Hoses (Discontinued)

  • Mfr # 4PDF6
  • Zoro # G1549895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PDF6
Zoro #
G1549895
UPC #
190735331569
Country of Origin
China

Details

Item
Manifold Gauge Set
Number of Valves
2
Number of Hoses
3
Includes
Blind Ports on Manifold, Hanging Hook
Material
Aluminum
Features
With Digital Display for High and Low Sides, Piston Valves
For Use With
Multiple Refrigerants
Product Type
Manifold Gauge Set
Type
Refrigeration, Air Conditioning Testing and Charging
Warranty
2ACD2
Body Material
Aluminum
Includes Sightglass
Sightglass Included
Gauge Type
High Side/Low Side

Description

Manifold Gauge Set, Number of Valves 2, Number of Hoses 3, Aluminum, With Digital Display for High and Low Sides, Piston Valves, Includes Blind Ports on Manifold, Hanging Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.