STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Disc Sander, 20 In, 2 HP, 240V, 1 Ph

DAYTON| Zoro #: G2458136| Mfr #: 2XTG5

$2727.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Sanding Disc And Miter Gage
Dust Collection Port Size (In.): 1-5/8
Table Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458136 Mfr #: 2XTG5
Includes: Sanding Disc And Miter GageDust Collection Port Size (In.): 1-5/8
Table Material: Cast IronItem: Disc Sander
Disc Speed (RPM): 1720Corded/Cordless: Corded
Overall Height (In.): 48Voltage: 230
Hz: 60Table Work Surface (In.): 27 1/2x10 1/2
HP: 2Amps AC: 14.0
Overall Width (In.): 27-1/2Overall Depth (In.): 26-1/2
Disc Dia. (In.): 20Phase: 1
Disc Table Size (In.): 27-1/2 x 14-1/2Country of Origin (subject to change): Taiwan

Description

Disc Sander, 2 HP, Voltage 240, 10 Amps AC, 1 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work Surface 27 1/2x10 1/2 In, Disk Table Tilt-In Angle 45 Deg, Disk Table Tilt-Out Angle 15 Deg, Dust Collection Port Size 4 In, Table Material Cast Iron, Overall Width 30 In, Overall Depth 27 1/2 In, Overall Height 53 In

Reviews