Disc Sander, 20 In, 3 HP, 220V, 3 Ph

DAYTON| Zoro #: G2115014| Mfr #: 2XTG6

$2,389.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115014 Mfr #: 2XTG6
Hz: 60Corded/Cordless: Corded
Item: Disc SanderIncludes: Sanding Disc And Miter Gage
Features: -Disc Speed (RPM): 1720
Disc Table Tilt-In Angle (Deg.): 45Phase: 3
Idler Drum Size (In.): -Overall Width (In.): 27-1/2
Agency Compliance: -Overall Height (In.): 48
Belt Table Tilt Angle (Deg.): -Overall Depth (In.): 26-1/2
Operation: -Table Work Surface (In.): 27 1/2x10 1/2
HP: 3Dust Collection Port Size (In.): 1-5/8
Disc Table Tilt-Out Angle (Deg.): 30Disc Table Size (In.): 27-1/2 x 14-1/2
Table Material: Cast IronDisc Dia. (In.): 20
Voltage: 240/480Amps AC: 8.7/4.35
Platen Size (In.): -Country of Origin (subject to change): Taiwan

Product Description

Disc Sander, 3 HP, Voltage 220, 9.6 Amps AC, 3 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work Surface 27 1/2x10 1/2 In, Disk Table Tilt-In Angle 45 Deg, Disk Table Tilt-Out Angle 15 Deg, Dust Collection Port Size 4 In, Table Material Cast Iron, Overall Width 30 In, Overall Depth 27 1/2 In, Overall Height 53 In

Product Reviews

Save 15%. Sign up for Z-mail.