HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Discharge Cap, 18-3/32 In. H, 24 In. W

DAYTON| Zoro #: G2123816| Mfr #: 4YM54

$754.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Clam Shell Damper
Item: Discharge Cap
For Use with Fans: 4TM81 and 4C660
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123816 Mfr #: 4YM54
Includes: Clam Shell DamperItem: Discharge Cap
For Use with Fans: 4TM81 and 4C660Material: Galvanized steel
For Tubeaxial Fan Dia.: 16"Dimension A: 18-3/4"
Dimension C: 6"Dimension D: 21-3/32"
Finish: UnfinishedDimension B: 26"
Height: 18-3/32"Depth: 24"
Width: 24"Max. Inlet Temp.: 200 Degrees F
Dimension E: 24"Country of Origin (subject to change): United States

Description

Discharge Cap, Size 16 Inches, For Use With Fans G2747656/4TM81, For Tubeaxial Fans

Reviews