JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Double Clevis Link, 5/16" to 3/8", 6600 lb

DAYTON| Zoro #: G1848612| Mfr #: 1DND1

$8.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848612 Mfr #: 1DND1
Material: Forged SteelItem: Double Clevis Link
Finish: zinc platedIncludes: 2 Cotter Keys
Grade: 70Standards: Federal Specification RR-C-271D
Working Load Limit: 6600 lb.Trade Size: 5/16" to 3/8"
Country of Origin (subject to change): China

Product Description

Double Clevis Link, Grade 70, Trade Size 5/16 In. to 3/8 In., Working Load Limit 6600 lb., Finish Zinc Plated, Material Forged Steel, Standards Federal Specification RR-C-271D, Includes 2 Cotter Keys
Save 15%. Sign up for Z-mail.