Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 27 GPM

  • Zoro #: G0046840
  • Mfr #: 34TJ41

$1,060.88

  • Max. Dia. Solids: 1/16"
  • Length: 8"
  • Manufacturers Warranty Length: 1 yr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #34TJ41 Specifications

  • Zoro #: G0046840
  • Mfr #: 34TJ41
Max. Dia. Solids: 1/16" Length: 8"
Manufacturers Warranty Length: 1 yr. Height: 12-5/8"
Item - Air Operated Pumps: Double Diaphragm Pump Body Material: Aluminum
Self-Priming Wet: 28 ft. Check Seat Material: Stainless Steel
Item: Double Diaphragm Pump Housing Material - Pumps: Aluminum
Connection Style: NPT Air Inlet Size: 1/4" FNPT
Inlet/Outlet Size: 3/4" Standards: UL
Agency Compliance: UL Max. Pressure (PSI): 100
Max. Flow GPM: 27 Operation Type: Air Operated
Valve Type: Ball Diaphragm Material: PTFE
Max. Temp.: 212 Degrees F Manifold Connection: Single
Pump Operation Type: Air Operated Self-Priming Dry: 15 ft.
Max. Flow: 27 gpm Max. Temp - Pumps: 212 Degrees F
Ball Material: PTFE Width: 9-13/16"
Max. Operating Pressure: 100 psi Diaphragm Material - Pumps: PTFE
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 27 gpm, Max. Temp - Pumps 212 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 3/4 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance UL, Valve Type Ball, Max. Flow GPM 27, Max. Operating Pressure 100 psi, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 8 In., Width 9-13/16 In.

Reviews of Dayton #34TJ41