KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Downblast Less Drive Package, 24-1/2In

DAYTON| Zoro #: G1428856| Mfr #: 4YU99

$1471.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Base Length: 34"
Dimension A: 34"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428856 Mfr #: 4YU99
Base Length: 34"Dimension A: 34"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84Overall Dia.: 42-3/4"
CFM Range: 4223 to 8355 @ 0.0" SPRequires: Roof curb for new installations
Mounting Location: RoofWheel Type: Backward Inclined Centrifugal
Dimension D: 5-3/4"Wheel Dia.: 24-1/2"
RPM Range: 460 to 910Base Height: 1-3/4"
Dimension C: 38-3/8"Recommended 12 In. Fixed Curb Item No.: 2RB80
Bearing Type: Regreasable Pillow BlockMax. Inlet Temp.: 180 Degrees
Adj. 6 3/8"H Roof Curb Stock No.: 4c455Includes: NEMA 1 Junction Box
Housing Material: Spun AluminumShaft Dia. Wheel End: 1"
Wheel Material: AluminumOverall Height: 38-3/8"
Recommended 8 In. Fixed Curb Item No.: 4HX42Recommended Damper Size (In.): 27 x 27
Motor HP Range: 1/4 to 3Dimension B: 42-3/4"
Shaft Dia. Sheave End: 1"Standards: UL/cUL 705AMCA Sound & Air
Recommended Damper Stock No.: 4HX68Base Width: 34"
Drive Type: BeltCountry of Origin (subject to change): United States

Description

Downblast Ventilator Without Motor and Drive, Drive Type Belt, Wheel Dia. 24-1/2 In., CFM Range 4223 to 8355 @ 0.0 In. SP, RPM Range 460 to 910, Motor HP Range 1/4 to 3, Base Width 34 In., Mounting Location Roof, Base Length 34 In., Base Height 1-3/4 In., Overall Dia. 42-3/4 In., Overall Height 38-3/8 In., Shaft Dia. Wheel End 1 In., Shaft Dia. Sheave End 1 In., Bearing Type Regreasable Pillow Block, Max. Inlet Temp. 180 Degrees , Housing Material Spun Aluminum, Wheel Material Aluminum

Reviews