Downblast Vent, Belt Drive, 11 In

DAYTON| Zoro #: G1212827| Mfr #: 7AE89

$1,156.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212827 Mfr #: 7AE89
Assembled/Unassembled: UnassembledWheel Type: Backward Inclined Centrifugal
Speed Controllable: NoMounting Location: Roof
Hz: 60CFM @ 2.250-In. SP: -
Drive Type: Belt-DriveCFM @ 2.000-In. SP: -
CFM @ 1.75-In. SP: -Max. Inlet Temp.: 180 Degrees
CFM @ 2.75-In. SP: -Adj. UL 762 Kitchen Roof Curb Stock No.: -
Base Height: 1-3/4"Fixed UL 762 Kitchen Roof Curb Stock No.: -
Housing Material: Spun AluminumCFM @ 2.500-In. SP: -
Item: Downblast Ventilator with Motor and Drive PackageWheel Material: Aluminum
CFM @ 1.500-In. SP: -CFM @ 0.000-In. SP: 1296
CFM @ 0.125-In. SP: 1238CFM @ 0.250-In. SP: 1180
CFM @ 0.375-In. SP: 1122CFM @ 0.500-In. SP: 1062
CFM @ 0.750-In. SP: 934CFM @ 0.875-In. SP: 867
CFM @ 1.000-In. SP: 785CFM @ 1.250-In. SP: -
Sones @ 0.125-In. SP @ 5 Ft.: 13.3Sones @ 0.250-In. SP @ 5 Ft.: 13.2
Sones @ 0.500-In. SP @ 5 Ft.: 12.7Motor Voltage: 115/208/230
Phase: 1Max. Operating Amps: 4.8/2.3-2.4
Motor HP: 1/4Max. BHP: 0.25
RPM: 1710Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82
Adj. 6 3/8"H Roof Curb Stock No.: 4C453Recommended 12 In. Fixed Curb Item No.: 2RB75
Recommended 8 In. Fixed Curb Item No.: 4HX38Overall Height: 24-7/8"
Wheel Dia.: 11"CFM @ 0.625-In. SP: 999
Base Width: 19"Base Length: 19"
Shaft Dia. Wheel End: 3/4"Overall Dia.: 24-3/8"
Country of Origin (subject to change): Multiple

Product Description

Downblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 11 In., CFM @ 0.000-In. SP 1296, CFM @ 0.125-In. SP 1238, Sones @ 0.125-In. SP @ 5 Ft. 13.3, Sones @ 0.250-In. SP @ 5 Ft. 13.2, CFM @ 1.75-In. SP -, CFM @ 2.000-In. SP -, Motor Voltage 115/208/230, 1 Phase, 60 Hz, Max. Operating Amps 4.8/2.3-2.4, Motor HP 1/4, Max. BHP 0.25, RPM 1710, Base Width 19 In., Base Length 19 In., Base Height 1-3/4 In., Overall Dia. 24-3/8 In., Overall Height 24-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.